WS 840B Bi-Colour Wide Screen Light

WS 840B Bi-Colour Wide Screen Light

Order Code: ZT3291884S

£519.99 Inc VAT (20%)


Description

The most portable light from Astora and a perfect travel companion, the Astora WS 840B Bi-Colour Wide Screen Light. Built tough to go wherever adventure takes you. As all Astora lights, it is one of the brightest lights in its size-class, combining a compact shape and a 50° beam angle with a tremendous output of up to 3785 lux@1m. * 2 x built-in NP-F battery plates. Requires 2 NP-F batteries Available as pure Daylight (WS 840D) and Bi-color (WS 840B) models, you can choose between maximum brightness at pure Daylight or ultimate flexibility to match ambient colour temperatures quickly and accurately with the Bi-color model. With its built-in NP-F battery plate the Astora WS can easily be powered by affordable NP-F type batteries. The Astora WS will deliver consistent lighting without flicker. The Astora WS comes with removable barn-doors and a remote controller for its wireless controls. Batteries not included.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome