Stacking Chair Without Arms

Stacking Chair Without Arms


£84.99 Inc VAT (20%)
Up to 9% off

See all variants from £84.99


Description unavailable

Feature Attributes

Back Height:
370 mm
Back Width:
480 mm
Seat Height:
450 mm
Seat Depth:
420 mm
Seat Width:
470 mm
Product Type:
Banqueting & Conference Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome