Florence Fabric Visitor Chair


Select
£189.99 Inc VAT (20%)


See all variants from £189.99

Description


Description unavailable

Feature Attributes

Colour:
Grey
Back Width:
465 mm
Frame Colour:
White
Back Colour:
White
Frame Type:
Plastic & Metal
Arm Type:
No Arms
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome