Polly Draughtsman Stool
0
1

Polly Draughtsman Stool


£179.99 Inc VAT (20%)

See all variants from £179.99

Description

Draughting polyurethane stool including ring kit conversion

-Easy clean
-Gas lift seat height adjustment
-Footring for 'off floor' support
-Standard version offers a fixed footring
-Deluxe version offers a height adjustable footring and extended gas lift
-Durable nylon base with glides for stability
-Requires easy self assembly

See full description

Feature Attributes

Seat Depth:
35 cm
Maximum Weight:
100 kg
Colour:
Black
Seat Width:
35 cm
Overall Width:
35 cm
Maximum Usage:
5 hours
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome