Banqueting Stacking Visitor Chair

Banqueting Stacking Visitor Chair


Select
£83.99 Inc VAT (20%)


See all variants from £83.99

Description

• Available with a Black Frame • Stackable up to 10 High • Lightweight•Great Conference/Meeting Chair

Feature Attributes

Material:
Fabric
Seat Height:
460 mm
Product Type:
Visitors Chairs
Seat Depth:
375 mm
Back Height:
340 mm
Frame Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome