Brunswick Visitor Chair

Brunswick Visitor Chair


Select
Select
£109.99 Inc VAT (20%)
Up to 15% off


See all variants from £109.99


Description unavailable

Feature Attributes

Seat Depth:
470 mm
Colour:
Black
Seat Height:
490 mm
Seat Width:
460 mm
Weight:
8 kg
Back Width:
450 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome