Conference Side Chairs

Conference Side Chairs


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

Renoir
Beech wood laminate side chair with comfortable deep foam cushioned seat and back, ideal for schools, conference, meeting, reception and canteen rooms. Two year guarantee. Maximum weight of 18 stones/114kg.
Dimensions:
Seat: D500 x W405 x H480mm.
Back: W405 x H320mm.

See full description

Feature Attributes

Seat Width:
410 mm
Back Height:
300 mm
Back Width:
400 mm
Width:
520 mm
Weight:
6.7 kg
Height:
845 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome