Elegance Visitor Chair


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description


Description unavailable

Feature Attributes

Back Height:
56 cm
Seat Width:
51 cm
Back Width:
74 cm
Seat Height:
50 cm
Maximum Weight:
150 kg
Seat Depth:
46 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome