Infinity Leather Modular Cube Chair

Infinity Leather Modular Cube Chair


£279.99 Inc VAT (20%)

See all variants from £279.99

Description

Turn corners and create an integrated modular seating look with this contemporary version of our crowd pleasing comfort break out solution.

-Bauhaus styling for eternal appeal
-Soft touch bonded leather
-Deeply padded upholstery panels
-Silver box profile legs

See full description

Feature Attributes

Material:
Bonded Leather
Seat Depth:
520 mm
Product Type:
Reception Chairs
Colour:
Black
Seat Height:
440 mm
Frame Type:
Fully Upholstered
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome