Madrid Visitor Chair

Madrid Visitor Chair


Select
£149.99 Inc VAT (20%)


See all variants from £149.99


Description unavailable

Feature Attributes

Colour:
Black
Seat Width:
460 mm
Weight:
14 kg
Back Width:
470 mm
Seat Height:
460 mm
Product Type:
Visitors Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome