1180-NB County Range Digging Spade

1180-NB County Range Digging Spade

Order Code: ZT1010204X

£33.99 Inc VAT (20%)


Description

Blades are manufactured from heat treated and tempered high carbon steel. Epoxy coated to resist corrosion and reduce soil adhesion. Weather-proofed solid ash shafts with ‘Supergrip’ PYD high strength polypropylene handles, angled for improved user
comfort and control.
County Range: Extra long sockets provide extra strength.

Digging - 1180NB
Blade width: 180mm. Overall length: 710mm.

See full description
Specifications for 1180-NB County Range Digging Spade
  • Blade Material
    Carbon Steel
  • Protection Features
    Bend-resistant
  • Blade Finish/Coating
    Epoxy
  • Handle Length
    711mm
  • Handle Type
    D-Grip
  • Type
    Spade
  • Overall Length
    990mm
  • Socket Type
    Solid
  • MFR Part No.
    1180NB
  • Shaft Material
    Wood
  • Blade Length
    279mm
  • Blade Width
    165mm
  • Insulated
    No
  • Anti-Spark
    No
  • Weight
    2.31kg
  • Product Type
    Spade
  • Telescopic
    No
  • Series
    Neverbend

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome