Cryobox Grid

Cryobox Grid


£99.99 Inc VAT (20%)

See all variants from £99.99


Description unavailable

Feature Attributes

Material:
Polycarbonate
Pack Size:
4
Product Type:
Cryoboxes
Type:
Boxes, divided
Dimensions (W x D x H):
133 x 133 x 51 mm
For Tubes:
1 - 2 ml
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome