3140 RTV Silicone Coatings
0
1

3140 RTV Silicone Coatings


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

A high quality, one-part coating designed to provide long term coating against moisture and atmospheric contaminants, especially where a solvent-free RTV product is required.

Features and Benefits
• Cure at room temperature
• Stable and flexible from -50°C to +200°C
• Excellent dielectric insulating properties
• Good adhesion to glass, ceramics, metals, silicone rubber and many plastics
• Ideal for coating of terminations in electronics enclosures, connectors, PCBs and thick film hybrids

Typical Applications
• Coating
• Electrical
• Electronics
• Sealant

Notes
• Coating Type: Protective
• Sealant Type: Silicone RTV
• Elongation: 350 %
• Operating Temperature Min: -65 °C
• Cure Time: 24 h
• Operating Temperature Max: 200 °C
• Tear Strength: 3600 N-m
• Dielectric Strength: 20 kV/mm

See full description

Feature Attributes

For Use On:
Metal
Product Type:
Protector
Colour:
Transparent
Supplier Colour:
Transparent
Drying Time:
24 Hours
Series:
3140

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome