Short Thread Vial

Short Thread Vial


£219.99 Inc VAT (20%)

See all variants from £219.99


Description unavailable

Feature Attributes

Pack Size:
1000
Pack Quantity:
1000
Product Type:
Chromatography Vials
Neck Diameter:
9 mm
Size:
1000
Dimensions (Diameter x H):
12 x 32 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome