Vial

Vial


£189.99 Inc VAT (20%)

See all variants from £189.99


Description unavailable

Feature Attributes

Pack Size:
1000
Capacity:
2 ml
Pack Quantity:
1000
Product Type:
Chromatography Vials
Neck Diameter:
11 mm
Size:
1000
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome