Foldable Baby Bathtub with Non-Slip Support Legs, Cushion, Shower Holder

Foldable Baby Bathtub with Non-Slip Support Legs, Cushion, Shower Holder


£31.99 Inc VAT (20%)

See all variants from £31.99

Description

Foldable: With a thickness of only 8.5cm when folded, this toddler bath set is easy to store and travel with, saving space.Soft cushion: Keeps children comfortable when bathing in this baby bathtub.Stable and secure: The legs have non-slip covers at the bottom, ensuring the bathtub stays in place. Made from durable PP and TPE material, it's safe and smooth on your baby's skin.Convenient features: This newborn bath set includes a shower head holder – perfect for a quick wash. It also includes two spacious storage compartments, so you can keep essential toiletries within reach.Dimensions: 23.5H x 83L x 48Wcm. Cushion: 9H x 76.5L x 51Wcm. Suitable for ages 0-6 years.

Feature Attributes

Product Type:
Baby Bathtub
Folded Thickness:
8.5 cm
Material:
PP,TPE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome