Hideaway Single Pocket Door Kit
0
1
2
3
4
5

Hideaway Single Pocket Door Kit

Order Code: ZT3961312S

£169.99 Inc VAT (20%)


Description

You can look but you will never find me…

Increase space and create a sleek and stylish look with this hideaway door frame brought to you by MonsterShop.

This handy kit comes with all the fixings to create the perfect space-saving hideaway door. By using a sliding feature door, this product allows you to free up floor and wall space to create a versatile and spacious room.

This door frame leaves a blank canvas for you to customise and bring any room to life. Perfect for DIY enthusiasts or interior decorators, this door frame is easily installed to help create the room of your dreams. From walk in wardrobes and bathrooms to kitchens and bedrooms, glide between rooms with ease.

Ready or not… come and buy me!

Product Features:


* MonsterShop's hideaway door kit is the perfect space-saving solution.
* Easy installation makes this the perfect piece of equipment for DIY enthusiasts or interior designers.
* This single door framework kit allows you to fit a door which is 2.5-4.5cm thick, a height of 203cm and has a load capacity of 90kg. Box Contents:


* 1 x Header and Track Assembly
* 2 x Header Hanging Brackets
* 4 x Steel Wrapped Stiffeners
* 1 x Spanner & Screws
* 2 x 3-Wheel Hangers
* 1 x Floor Brackets
* 2 x Hanger Plates
* 2 x Door Guides
* 1 x Bumper Specifications:


* Brand: MonsterShop
* Load Capacity: 90kg/200lb
* Max Door Width: 760mm/76cm/30"
* Max Door Height: 2030mm/203cm/6ft8"
* Door Frame Thickness: 25 - 45mm/2.5 - 4.5cm/1" - 1.7"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome