Brass Round Bar

Brass Round Bar


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

Brass alloy CW614N / CZ121 is used for machining. It has Lead added to the composition to improve machinability. The Lead remains insoluble in the microstructure of the brass and the soft particles act as chip breakers.

• The most widely used of all the brasses due to its suitability for high speed machining operations and also the manufacture of intricate parts.

• The highest machinability of any copper alloy, excellent hot formability and good corrosion resistance.

• Typically used for wide variety of machined components made on high speed lathes including screws, bolts, nuts, bushing, pins, washers, butts, hinges and also locks and components for watches.

See full description

Feature Attributes

Physical Properties:
Melting Point 875°C,Modulus Of Elasticity 97 GPa,Thermal Conductivity 123W/m.K,Density 8.47 g/cm³,Thermal Expansion 20.9 x 10⁻⁶ /K,Electrical Resistivity 0.062 x 10⁻⁶ Ω.m
Material Application:
Locks,Hinges,Machined Components,Architectural Extrusions
Number of Pieces:
1
Mechanical Properties:
Elongation A 20 to 5%,Proof Stress 230-350MPa,Hardness (Brinell) 90 to 160 HB,Tensile Strength 360-500MPa
Material:
Brass
Specification:
CW614N / CZ121
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome