Stainless Sheet Sheet with 2B Finish

Stainless Sheet Sheet with 2B Finish


Select
Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Type 1.4307/304L
• The most widely used stainless steel with a nominal composition of 18% chromium and 8% nickel.

• Has excellent corrosion resistance, good heat resistance, good machinability and it readily work hardens.

• Typically used in sinks and splashbacks, saucepans, cutlery and flatware, architectural panelling, sanitaryware and troughs, tubing,
brewery, dairy, food and pharmaceutical production equipment, springs, nuts, bolts and screws.

See full description

Feature Attributes

Material Application:
Tubing,Cutlery and Flatware,Springs, Nuts, Bolts and Screws,Saucepans,Sinks and Splashbacks,Architectural Panelling,Sanitaryware and Troughs,Brewery, Dairy, Food and Pharmaceutical Production Equipment
Material Features:
Please Refer to the Atached Data Sheet
Material:
Stainless Steel
System of Measurement:
Metric
Chemical Composition:
Nickel (Ni) 8.0-10.5%,Sulphur (S) 0.0-0.02%,Iron (Fe) Balance,Manganese (Mn) 0.0-2.0%,Silicon (Si) 0.0-1.0%,Carbon (C) 0.0-0.03%,Chromium (Cr) 16.5-18.5%,Nitrogen (N) 0.0-0.11%,Phosphorus (P) 0.0-0.05%
Specification:
304L
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome