16L Star Agro Backpack Pressure Sprayer, Garden

Order Code: ZT1280577S

£82.99 Inc VAT (20%)


Description

This 16 litre capacity backpack sprayer is the ideal product for dispensing insecticides, pesticides, fertilisers and other liquids around your garden or home alike. Fitted with a 1.3m PVC hose, a brass lance and nozzle and adjustable, padded shoulder straps. The product also comes complete with a three setting pressure regulator, a set of nozzles (herbicide elbow plus fan, mirror and disc nozzles), two seals (1 rubber and 1 synthetic) and a dispenser. Supplied in a vibrant orange colour with a liquid level indicator on the side.

Features and Benefits
• Chromium-plated brass lance allows you to reach confined spaces and spray with accuracy
• Wide filler opening ensures minimal spillage when refilling
• Side liquid level indicator to allow you to see when it is time to refill the product
• Adjustable Cone Spray chromium-plated brass nozzle
• Integrated handle is comfortable and useful when transporting the product
• Padded and fully adjustable shoulder straps enable you to comfortably wear the sprayer
• Pressure Regulator that has three positions: Free flow, 1.5 Bar and 3 Bar
• Product also includes two spare piston washers (1 rubber and 1 plastic) and a small measuring jug for measuring chemicals, pesticides or detergents

Typical Applications
• Cleaning
• Gardening
• Domestic

Notes
• Product possesses a total capacity of 16.6 litres, but a useful capacity of 16 litres

See full description
Specifications for 16L Star Agro Backpack Pressure Sprayer, Garden
  • Type
    Pressure Sprayer
  • Tank Material
    ABS Plastic
  • MFR Part No.
    Star Agro 16
  • Capacity
    16L
  • Colour
    Orange
  • Sprayer Features
    Adjustable Nozzle
    Shoulder Strap
    Spraying Lance
  • Material
    Plastic
  • Package Quantity
    1
  • Weight
    3.4kg
  • Series
    STAR 16 AGRO
  • Protection Features
    Adjustable Nozzle
  • Operating Pressure
    3bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome