Pressure Sprayer on Wheels 16L

Pressure Sprayer on Wheels 16L

Order Code: ZT2430517SCopy

£119.99 Inc VAT (20%)


Description

These robust trolley pressure sprayer comes complete with a pressure relief valve, telescopic stainless steel lance, an adjustable spray nozzle and shoulder strap and is backed by Hartle IGE®'s quality control process.

Features and Benefits
• Adjustable spray nozzle allows you to select the intensity of spray needed
• Shoulder strap makes the product suited for attaching to your person for mobile applications

Typical Applications
• Chemicals/degreasing agents
• Water
• Fine oils
• Kerosene
• Chemicals and solvents compatible with low density polyethylene


Warnings
• Not for hydrochloric acid, sodium hypochlorite, flammable chemicals or petrol

See full description
Specifications for Pressure Sprayer on Wheels 16L
  • MFR Part No.
    5PMOVI
  • Type
    Pressure Sprayer
  • Depth
    360mm
  • Capacity
    16L
  • Material
    Polyethylene
  • Colour
    Hi-Viz Yellow
  • Height
    800mm
  • Weight
    4.4kg
  • Protection Features
    Heavy-Duty Construction
  • Series
    Movi
  • For Use With
    Chemicals
    Degreasing Agents
    Water
  • Operating Pressure
    0.4MPa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome