DCMBL777 FlexVolt XR Axial Blower

DCMBL777 FlexVolt XR Axial Blower


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

The DEWALT DCMBL777 FlexVolt XR Axial Blower delivers powerful performance for quick and effortless cleanups. Its variable speed feature allows users to adjust the airflow according to the task at hand, with blowing speeds of up to 200 km/h. The efficient brushless motor not only enhances power but also extends the working time per battery charge, providing up to 15 minutes of continuous operation. The blower's ergonomic design ensures ease of use, making it comfortable for extended periods of use. Specifications: Air Volume: 600 NL cfm.Blowing Speeds: 200 km/h.Weight: 3.1kg.

Feature Attributes

Type:
Blower
Power Source:
Cordless 54V
Input Voltage:
54 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome