PVC Angles with Adhesive

PVC Angles with Adhesive


Select
£2.19 Inc VAT (20%)
Up to 16.5% off


See all variants from £2.19


Description unavailable

Feature Attributes

Height:
20 mm
Material:
PVC
Width:
20 mm
Product Type:
PVC Angle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome