Combines an insulation tester with basic DMM functionality. Test motors, cables, appliances and electrical installations. Testing is inhibited if the circuit is live, and automatically discharges after testing for operator safety. Supplied with a push-button probe, so that you can test without holding the meter. Lock down & Lead null buttons. Rugged construction with large backlit display that shows information at a glance. Cat IV-600V safety rating means that it is suitable for all uses and areas. Measures ac/dc volts, resistance & continuity using a 200mA test current.
Model 1507 has advanced features that test over time for moisture ingress & insulation breakdown.
Model 1503
Test voltages 500/1000V
Insulation measurement range: 0.01 MΩ to 2000 MΩ
Model 1507
Test voltages: 50/100/250/500/1000V
Insulation measurement range: 0.01 MΩ to 10 GΩ
Measure Dielectric Absorption & Polarisation Index
Contents:
Remote test probe, Test Leads, Test Probes, Alligator clips, Manual
TPAK - Magnetic/Velcro hanging kit. Fluke TPAK is compatible with all current Fluke DMM's (plus the 1503 & 1507).
Hang your DMM on panels, hooks & pipework for convenience & added safety.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy