Standard Vernier Calipers

Standard Vernier Calipers


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Standard Vernier Calipers with knurled locking nut.

Features and Benefits
• Give four types of reading - inside, outside, depth and step
• Dual reading scale in metric and imperial
• 14° bevelled vernier scale to reduce parallax reading error
• Manufactured in satin finish from hardened stainless steel for rigidity

Standards
• Conform to DIN 862

See full description

Feature Attributes

Graduation:
0.02 mm
Standards Met:
DIN 862
Measures:
External,Step,Internal,Depth
System of Measurement:
Metric,Imperial
Additional Features:
Knurled locking nut,14° bevelled vernier scale
Material:
Stainless Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome