The AFRJ-1000 is a compact and versatile scale that offers a tare function with net and gross weight display, a parts counting function and three units of measurement (g, lb:oz & oz). This scale is a low cost solution to general purpose weighing in industry, laboratory environments, catering, education and other applications requiring reliable precision.
ABS plastic housing
Large 15mm LCD display with function indicators
130mmØ weighing pan
Three measurement units (g, lb, lb &oz)
Splash-proof Membrane Keypad
Tare facility over full range can be actioned several times throughout a weighing cycle
Zero tracking ensure stable and repeatable readings
Parts counting from a sample size of 10, 20, 50, 100 pieces
Auto power off (user selectable)
Optional mains power using mains power adaptor (MW-300)
Supplied with: 4 x AAA Batteries