Bee Blue Display Books A4

Bee Blue Display Books A4


£99.99 Inc VAT (20%)

See all variants from £99.99

Description

Bee Blue is an eco-friendly selection of Exacompta filing and desktop accessories. The range is created using Blue Angel certified recycled Polypropylene which gives a second life to old materials and incorporates a choice of 4 vivid colours of saffron, navy blue, light blue and turquoise. Trendy and comprehensive, suitable for all sorting and organisational needs in the office and home office, these Bee Blue display books are perfect for storing documents and paperwork. The covers are made from glossy recycled Polypropylene with crystal clear pockets of high transparency. Ideal for in the office at home or educational environment, they are supplied in a pack of 12 in assorted colours.
Eco-friendly selection of Exacompta filing and desktop accessories
Blue Angel certified recycled Polypropylene
Crystal clear pockets with high transparency
Glossy Polypropylene covers
Size: 24 x 32cm for A4 sheets
Perfect for storing documents and paperwork
Colour: Assorted
Pack of 12

See full description

Feature Attributes

Material:
Recycled Polypropylene
Size:
24 x 32 cm
Pack Quantity:
12
Colour:
Assorted
Product Type:
Display Book

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome