Heavy Duty Industrial Hanging Scales

Heavy Duty Industrial Hanging Scales


£82.99 Inc VAT (20%)

See all variants from £82.99

Description

These heavy duty industrial hanging scales are ideal for measuring large containers, sacks and packages. The rugged construction has an overload safety factor of 300% of capacity. Powered by 2 lithium batteries, battery life is up to 1 year.

Impact-resistant ABS plastic with a membrane keypad
15mm LCD display with function indicators
25mm stainless steel hanging hook
Overload protection to 25% of capacity
Construction overload safety factor of 300% of capacity
Tare facility over the full range can be activated several times during a weighing cycle
Check Weighing to a set weight as +/- value
Data hold freezes displayed readings
Low battery indication
Auto power off after 2 minutes of no activity
Supplied with: Carbine-style snap mechanism hanging hook, “S” hook and batteries

See full description

Feature Attributes

Product Type:
Hanging Scale

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome