Gelocity Retractable Gel Pen
0
1

Gelocity Retractable Gel Pen


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

This Bic Gelocity pen features ultra smooth gel ink for even, controlled writing. The pen also features a convenient retractable design and shaped, contoured grip for comfort, even over protracted periods of writing. The medium 0.7mm tip writes a 0.4mm line width and the barrel is translucent for monitoring remaining ink levels.

Feature Attributes

Retractable:
Retractable
Box Quantity:
12
Refill Type:
Non-Refillable
Pen Type:
Permanent
Line Width:
0.4 mm
Tip Size:
Medium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome