Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Staplers
Steel Insert Stapler Head
By Rapid
See all variants from
£149.99
Inc VAT (20%)
See all variants from
£149.99
Description
Description unavailable
Feature Attributes
Height:
45.0 mm
Width:
90.0 mm
Depth:
180.0 mm
Colour:
White/Drab
Product Type:
Stapler Head
Material:
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome