Begreen V-Board Master Whiteboard Marker Bullet Tip 2.3mm Line Orange (Pack 10)

Begreen V-Board Master Whiteboard Marker Bullet Tip 2.3mm Line Orange (Pack 10)

Order Code: ZT1259453P

£19.99 Inc VAT (20%)


Description

Pilot Begreen V-Board Master Whiteboard Marker Bullet Tip 2.3mm Line Orange (Pack 10) Pilot's V BOARD MASTER is a high quality bullet tip marker which is made from 91% recycled plastic. Features include vivid coloured, smooth flowing liquid ink which can be easily erased from all types of whiteboard surfaces using a cloth. The unique twin-pipe feeder system delivers exceptional performance right down to the last drop. Containing no xylene or similar solvents, it is also refillable, meaning that one V BOARD MASTER can last much longer than other markers. The V BOARD MASTER is also odour-free, and available in 5 colours (black, blue, red, green and orange).
6.0mm tip / 2.3mm line width.

See full description
Specifications for Begreen V-Board Master Whiteboard Marker Bullet Tip 2.3mm Line Orange (Pack 10)
  • Line Width
    2.3mm
  • MFR Part No.
    70820PT
  • Ink Colour
    Orange
  • Refillable
    Yes
  • Recycled Product
    91% Recycled Plastic
  • Erasable Ink
    Yes
  • Tip Style
    Bullet Tip
  • Pen Type
    Drywipe Markers
  • Ink Type
    Liquid Ink
  • Eco-Aware
    Yes
  • Tip Shape
    Bullet Tip
  • Product Type
    Drywipe Markers
  • Applications
    Drywipe Boards & Flipcharts
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome