Heavy Duty Tackers

Heavy Duty Tackers


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

R33, R34, R353
Powerful, no compromises staple guns for 6 - 14mm staples.

Features and Benefits
• 40% easier to operate thanks to a patented easy to squeeze trigger with 3-step force adjuster
• All-steel casing and wear parts inside.

Compatible staples:
R33: Type 13, 6-14mm
R353: Type 53, 6-14mm
R34: Type 140 6-14mm

See full description

Feature Attributes

Material:
Metal
Colour:
Silver
Power Source:
Manual
Type:
Staple Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome