30+6 LED Rechargeable Work Light & Torch Li-ion
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14

30+6 LED Rechargeable Work Light & Torch Li-ion

Order Code: ZT1026204X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

ELRW306
36 super bright LEDs. Push up telescopic design. 3 light modes: 30 LED worklight - directional 6 LED torch - dual operation. Anti-slip rubber housing. Incorporated magnetic base. Shock, water and oil resistant. Rechargeable Li-ion battery. LED indicator and overcharge protection. Supplied with mains charger and in-car charger. Operating times: 6 LED upto 25 hours, 30 LED up to 5 hours, 30+6 LED up to 4 hours.

Specifications for 30+6 LED Rechargeable Work Light & Torch Li-ion
  • Battery Life
    4-25hours
  • Voltage
    3.7V
  • Colour
    Black/Yellow
  • Overall Length
    300mm
  • Bulb Type
    LED
  • Weight
    530g
  • Lumens
    80Lumens
  • Case Material
    Rubber
  • MFR Part No.
    ELRW306
  • Battery Type
    Lithium-Ion
  • Rechargeable
    Rechargeable
  • Type
    Handheld Torch
  • Battery Size
    3.7V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome