Adapter Kit Hapg-46 for Attachment of Precision Parallel Grippers Type Hgpp-16-... to Linear Module Type Hmp-20-.../Type Hmp-25-... Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Materials Note=Free of Copper and Ptfe, Material Plate=Wrought Aluminium Alloy, Festo
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy