Assembly Paste FG Anti-Seize Compound

Assembly Paste FG Anti-Seize Compound


Select
£16.99 Inc VAT (20%)
Up to 8.5% off


See all variants from £16.99

Description

An innovative alternative to copper anti-freeze on fasteners. Ideal for use as a running-in compound for bearings.

Features and Benefits
• The non-metallic solids content make this product suitable for use in the food industry
• Prevents seizure of threaded components enabling easy and quick dismantling
• Provides protection against scuffing during assembly
• Ensures low friction and provides protection during running in and prolonging component life

Typical Applications
• Assembly
• Food industry

Notes
• Effective from -30°C to +150°C as a lubricant and up to +1100°C as an anti-seize

Standards
• NSF H1 registered (No.138266 & 139900)

See full description

Feature Attributes

Operating Temperature Range:
-30 to +150 °C
Standards Met:
NSF H1 registered (N° 139900)
For Use On:
Bearings
Features:
Compatible with most grease types,Low Friction Coefficient
Series:
FG
Type:
Lubricant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome