Slide Valve (Exhausting): Female to Female

Slide Valve (Exhausting): Female to Female


Select
£13.29 Inc VAT (20%)


See all variants from £13.29

Description

Slide Valve (Exhausting) Female to Female
Push-Fit Pneumatic Fittings
Pressure range: 0 to +10bar.
Temperature range: -18 to +70°C.

See full description

Feature Attributes

Product Type:
Exhaust Slide Valve
Temperature Range:
-18 - +70 °C
Thread Type:
Female
Thread Standard:
BSP Parallel = G

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome