Cutting and Grinding Discs

Cutting and Grinding Discs


£1.69 Inc VAT (20%)
Up to 15% off

See all variants from £1.69

Description

The Kronenflex cutting and grinding disc A 46 VZ Special offers versatile metalworking capabilities with its hard and aggressive composition, ideal for stainless steel, steel, and NF metal applications. It saves time by eliminating the need for tool changes, ensuring efficiency. The disc's long service life guarantees durability.

Features and Benefits
• Versatile cutting and grinding for metalworking tasks
• Hard and aggressive composition for efficient processing
• Saves time with no need for tool changes
• Long service life ensures durability and efficiency

Standards
• EN 12413

See full description

Feature Attributes

Series:
Kronenflex
Applications:
Cutting,Grinding
Standards Met:
EN 12413
Model Number:
A 46 VZ
Bore:
22 mm
Suitable Materials:
Steel,Metal,Stainless Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome