33M Medium Silicone Greases
0
1

33M Medium Silicone Greases


Select
£22.49 Inc VAT (20%)
Up to 6% off


See all variants from £22.49

Description

Lubricating grease for metal/metal, metal/plastic combinations involving slow to medium-fast movements and light load, over a wide range of temperature -73°C to 180°C.

Features and Benefits
• High oxidation resistance for longer lasting lubrication
• Good low temperature performance helps reduce the risk of seizing
• Compatible with many plastics
• Water resistant properties reduces wash off

Typical Applications
• Engineering
• Mechanical

See full description

Feature Attributes

Operating Temperature Range:
-73 to 180 °C
Features:
Water Resistant,Good Shear Stability,Inertness,Resistance to Oxidation, Moisture and Corrosive Atmospheres
For Use On:
Bearings,Plastic,Metal
NLGI Grade:
2
Colour:
White
Series:
MOLYKOTE 33
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome