Pliers Wrench

Pliers Wrench


£49.99 Inc VAT (20%)

See 2 Product Variants
£49.99

Description

These all-round tools fulfil the same needs as a whole set of metric and imperial wrenches, while also being comfortable and easy to use. They can be adjusted while on the workpiece itself with the simple touch of a button, and the parallel jaws ensure a consistently strong grip.

Features and Benefits
• Perform the same applications as a full set
• Smooth jaws ensure no damage
• Zero backlash protects sensitive components
• One-button adjustment

Typical Applications
• Screws
• Holds
• Bends
• Presses

Feature Attributes

Handle Material:
Plastic
Type:
Pliers Wrench
Jaw Material:
Chrome Vanadium Steel
Jaw Style:
Parallel,Smooth
Insulated:
No
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome