Flex Oils

Flex Oils


Select
Select
Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Perma flex lubrication system has been designed to deliver an automatic continuous oil lubricant for installations in tight and restricted areas.

Features and Benefits
• For use both inside or outside with temperatures ranging from -20°C to +60°C (-4°F to +140°F)
• Programmable discharge period ranging from 1 to 12 months
• Fully assembled and ready-to-use
• Simply discharge period set via turn switch for easy operation
• Automatically controlled pressure build up continually supply the lubrication point with fresh lubricant

Typical Applications
• Roller and sliding bearings
• Sliding guides
• Open gears & gear racks
• Spindles, shaft seals and chains
• Hygienically clean areas

See full description

Feature Attributes

For Use On:
Chains,Bearings
Operating Temperature Range:
-20 to 60 °C
Container Type:
Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome