Food Grade Silicone Oil
0
1
2
3

Food Grade Silicone Oil


Select
Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Food safe silicone oil is a synthetic clear polydimethyl siloxane oil that is available in a range of viscosity and compatible with most standard oil applications.

Features and Benefits
• Extremely low surface tension and anti-foaming properties for improved application
• Water repellent properties for use in wet and damp setting
• High electrical insulating properties and thermal conductivity suitable for a wide range of use
• Good chemical compatibility with use on rubbers
• High temperature resistance up to 250°C
• Low variation in viscosity versus temperatures
• InS H1 Registered, made with FDA approved ingredients

Typical Applications
• Food industry
• Beverage industry
• Pharmaceutical and clean environments
• Non-stick coating
• Release agent plastic/rubber moulds
• Light lubricant for plastic mechanisms
• Heat transfer fluid
• Cardboard Processing Plants
• Metal chutes/slides
• INS H1 registered

Notes
• Available in aerosols or bulk
*images are for illustration purposes only*

See full description

Feature Attributes

For Use On:
Metal,Rubbers
Viscosity:
350
Standards Met:
InS H1 Registered,Halal Certified,Kosher Certified
Operating Temperature Range:
to 250 °C
Features:
Low variation in viscosity versus temperature,Water Repellent,Low Surface Tension
Product Type:
Silicone Oil
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome