Futura Oils, 120ml
0
1
2

Futura Oils, 120ml


Select
Select
£25.99 Inc VAT (20%)
Up to 10.5% off


See all variants from £25.99

Description

Perma futura is an automatic lubricant that continuously delivers a fresh supply of single-point lubrication to a range of applications.

Features and Benefits
• Automatic lubricant lowers costs and improved safety
• Consistent and controlled lubrication, requiring small amounts in short intervals
• Continuous supply of fresh lubricant
• No external power supply needed for simple use
• 4 discharge time selections to suit environment (100cc in 1, 3, 6, or 12 months)
• Transparent housing for easy visibility of remaining lubricant

Typical Applications
• Roller and sliding bearings
• Sliding guides
• Open gears & gear racks
• Spindles, shaft seals and chains
• Hygienically clean areas
• Food industry

See full description

Feature Attributes

Container Type:
Bottle
Operating Temperature Range:
0 to 40 °C
Size:
120cm3
Features:
High Performance Multipurpose Grease,Excellent Sealing,Wear-Reducing Ep Additives,Cold-, Hot-, And Sea Water Resistant,Free of Heavy Metal and Silicone,Protection Against Aging and Oxidation,Excellent Corrosion Protection
Discharge Period:
1,3,6 or 12 months
Housing:
Transparent Plastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome