Series 2013 Female - Female Elbows

Series 2013 Female - Female Elbows


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.

See full description

Feature Attributes

Thread Type:
Female
Surface Finish:
Nickel-Plated
Additional Features:
Series 2013,with Rigid PA Tubes
Material:
Brass
Connection Type:
BSPT x BSPT
Operating Temperature Range:
-40 to 120 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome