Straight Stem Couplings - Series S6950

Straight Stem Couplings - Series S6950


Select
£2.29 Inc VAT (20%)


See all variants from £2.29

Description

Straight Stem Couplings
Series S6950

Allow fast connection and disconnection of plastic tube; it can be repeated several times and can be performed using one hand and without tools. The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.
General data:
Material body and collet: brass OT nickel-plated O-Ring NBR, seal PTFE, NBR, PA
Threads: M3, M5, M7, G1/8, G1/4. Pressure: min. -0,8 to max. 16bar (see tubing).
Tube to connect rilsan: PA 6 - 11 - 12 , polyethylene, polyurethane.
Diameters: 3, 4, 6, 8 and 10mm. Fluid: compressed air (for other types of fluid, contact our engineers). Temperature: -10°C to 60°C (see data for tubing used).

See full description

Feature Attributes

Connection Type:
Tube x Tube
Operating Temperature Range:
-10 to +60 °C
Surface Finish:
Nickel-Plated
Material:
Brass
Pressure Range:
-0.8 to +16 bar
Maximum Pressure:
16 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome