ACA - Range '100 Series' Adaptors
0
1
2

ACA - Range '100 Series' Adaptors


Select
Select
£4.29 Inc VAT (20%)


See all variants from £4.29

Description

Case hardened with hard wearing passivate finish. For use with '100 Series' type couplings.

Feature Attributes

Product Type:
Adaptor
Maximum Working Pressure:
14 bar
Material:
Steel
Surface Finish:
Hard Wearing Passivate
Operating Temperature Range:
-40 to +100 °C
Thread Standard:
BSPT
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome