PF Couplings
0
1
2
3

PF Couplings


Select
Select
Select
£10.29 Inc VAT (20%)
Up to 15.5% off


See all variants from £10.29

Description

Designed to offer a competitive alternative to the genuine Schrader range.
Nominal Bore: 5mm
Flow rate @ 6 bar - 2,200 l/min
Maximum working pressure: 35 bar / 508 psi
Adaptors: PF Series

See full description

Feature Attributes

Surface Finish:
Passivated Zinc
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome