Twin Coupling Assembly

Twin Coupling Assembly


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

A quick and easy solution to providing two operation points from a single air line.
Fits directly into any single 'Standard' or 'Vertex' coupling.

Feature Attributes

Maximum Flow Rate:
43 ft³/min
Material:
Steel
Surface Finish:
Corrosive Resistant Finish
Pressure Range:
14 bar
Thread Type:
BSPT
Operating Temperature Range:
-40 to 100 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome