XF Series Euro Couplings
0
1

XF Series Euro Couplings


Select
Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

A heavy duty design to meet the demands of all manufacturing and end user applications. Offering superior flow characteristics - free air flow at 7bar/100psi : 135cfm (3820ltr/min). Quick release action with corrosion resistant plating compatible with European adaptor styles CEJN320, RECTUS 25 and 26 series.

Features and Benefits
• High flow rate of 130cfm @ 100psi to enhance tool efficiency
• Hardened steel construction makes for overall durability of the components
• Corrosion resistant finish bolsters product longevity
• Steel shoulder prevents accidental disconnection and ensures positive lock
• The Euro standard adaptor profile is compatible with XF Adaptors
• Each coupling is date stamped to increase traceability and increase quality performance
• Blue PCL silicone band ensures the authenticity of the product

Typical Applications
• Automotive
• Engineering
• Workshops

See full description

Feature Attributes

Material:
Steel
Thread Standard:
BSPT
Maximum Working Pressure:
35 bar
Operating Temperature Range:
-40 to +100 °C
Maximum Operating Temperature:
+100 °C
Minimum Operating Temperature:
-40 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome