5 Ton Capacity Single Acting Cylinder 180mm Length - H0507
Hover to enlarge the image

5 Ton Capacity Single Acting Cylinder 180mm Length - H0507

Order Code:
MPN:

Product Description

5 Ton Capacity, General Purpose Single Acting Cylinder, 272mm Minimum Height x 452mm Maximum Height, 180mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications
Product Type
Hydraulic
Length
180mm
Type
Single Acting Cylinder
Minimum Height
272mm
Maximum Height
452mm
Maximum Working Pressure
700bar


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome