5 Ton Capacity Single Acting Cylinder 78mm Length - H0503

5 Ton Capacity Single Acting Cylinder 78mm Length - H0503

Order Code: ZT5417656SCopy

£509.99 Inc VAT (20%)


Description

5 Ton Capacity, General Purpose Single Acting Cylinder, 169mm Minimum Height x 247mm Maximum Height, 78mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 5 Ton Capacity Single Acting Cylinder 78mm Length - H0503
  • Length
    78mm
  • Product Type
    Hydraulic
  • Maximum Working Pressure
    700bar
  • Maximum Height
    247mm
  • Minimum Height
    169mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome